
Single Magnetic V-Block, LengthxWidth: 80X70mm
Mfr # 447135 80X70
Zoro # G614556761
product price: $669.99
/ea
Free Shipping & Returns
Key Features
Overall Length
80 mm
Width
70 mm
Height
95 mm
Nominal Size
80X70 mm
Packaging
sturdy box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
447135 80X70
Zoro #
G614556761
UPC #
-
Country of Origin
India
Dimensions
Overall Length
80 mm
Width
70 mm
Height
95 mm
Nominal Size
80X70 mm
For Shaft Dia.
5 mm
Details
Item
Vee block
Packaging
sturdy box
Hardened
Full Body
Description
Three magnetic contact faces (small Vee, large Vee, upper and lower faces activated simultaneously). The front and side faces are ground at right angles to the Vee blocks. Flatness and parallelism tolerance 0.004 mm.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.