Zoro Homepage

SK Drill Chuck Arbor, SK/Taper: 40/16

  • Mfr # 342886 40/16

  • Zoro # G714825439


product price: $68.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342886 40/16
Zoro #
G714825439
UPC #
-
Country of Origin
China

Description

Through hardened and ground. High long-term concentricity because swarf cannot be pressed into the hardened surface and no notches can occur from minor impacts. High precision version with DIN taper shank and locking thread. Application: For mounting drill chucks on milling machines with DIN 2080 steep tapers. With internal locking thread M16 and snap ring groove for automatic clamping e.g. Maho, Deckel, Mikron etc., also suitable for all standard machines with manual clamping. Standard: Bohrfutterkegel DIN 238. Drill chuck taper DIN 238: B 16 Taper Dia D: 15.733 mm Internal pull thread: M16 color code for suitable shank: SK 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.