Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, Hickory Handle, 10 kg

  • Mfr # 750811 10

  • Zoro # G314385968


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Hickory wood
Handle Length
900 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750811 10
Zoro #
G314385968
UPC #
-
Country of Origin
India

Dimensions

Handle Length
900 mm

Details

Item
Hammer
Head Weight
10 kg
Handle Material
Hickory wood

Description

Forged hammer head, hardened, tempered, and ground on all faces. Surface painted black, working faces bright finished. With hickory handle. Standard: DIN 1042 Material: Special tool steel. Handle length: 900 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.