Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, Hickory Handle, 3 kg

  • Mfr # 750811 3

  • Zoro # G214385976


product price: $73.19
/ea

Key Features

Handle Material
Hickory wood
Handle Length
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750811 3
Zoro #
G214385976
UPC #
-
Country of Origin
India

Dimensions

Handle Length
600 mm

Details

Item
Hammer
Head Weight
3 kg
Handle Material
Hickory wood

Description

Forged hammer head, hardened, tempered, and ground on all faces. Surface painted black, working faces bright finished. With hickory handle. Standard: DIN 1042 Material: Special tool steel. Handle length: 600 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.