Zoro Homepage

Sledge Hammer, Hickory Handle, 5 kg

  • Mfr # 750811 5

  • Zoro # G514386161


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Hickory wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750811 5
Zoro #
G514386161
UPC #
-
Country of Origin
India

Details

Item
Hammer
Head Weight
5 kg
Handle Material
Hickory wood

Description

Forged hammer head, hardened, tempered, and ground on all faces. Surface painted black, working faces bright finished. With hickory handle. Standard: DIN 1042 Material: Special tool steel. Handle length: 800 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.