Zoro Homepage

Sledgehammer, Head Weight: 6 kg

  • Mfr # 751031 6

  • Zoro # G014386104


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Handle Length
800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751031 6
Zoro #
G014386104
UPC #
-
Country of Origin
India

Dimensions

Handle Length
800 mm

Details

Item
Hammer
Head Weight
6 kg

Description

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished. Sledgehammer with shaped hickory handle. Standard: DIN 6475 Material: Special tool steel. Handle length: 800 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.