Zoro Homepage

Slitting Saw Arbor, for Diameter: 20mm

  • Mfr # 345510 20

  • Zoro # G714845215


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345510 20
Zoro #
G714845215
UPC #
-
Country of Origin
India

Description

Precisely tempered, ground on the external and internal Dia, shank to DIN 1835 B. Concentricity 0.01 mm. For side lock arbor with bore Dia d3 20 or 25 mm. Application: For holding slitting saws No. 175000 179820 with Dia d1 from 20 100 mm and saw blade thicknesses from 0.2 6 mm. Supplied with: Arbor, clamping screw and intermediate ring. A: 40 mm Length L: 90 mm Dia d2: 5 mm Dia d3: 20 mm Dia d4: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.