Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Bit Socket, 1/4 inch Dr, 8 mm, 631613 8

  • Mfr # 631613 8

  • Zoro # G514371365


product price: $7.95
/ea

Key Features

Drive Size
1/4 in
Overall Length
25 mm
Finish
Chrome-Plated
Blade width
8 mm
Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631613 8
Zoro #
G514371365
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
25 mm
Tip Size
8 mm
Blade width
8 mm
Diameter
12 mm

Details

Item
Bit Socket
Finish
Chrome-Plated
Material
Chrome vanadium steel

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Material: Chrome vanadium steel, chrome-plated. Material: Chromium vanadium steel drive end: 12 mm Length: 25 mm Blade thickness: 1.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.