Zoro Homepage

Slotted Screwdriver Set, 8 Pc, 3.5 mm to 14 mm

  • Mfr # 660810 8

  • Zoro # G814386458


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Screwdrivers
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660810 8
Zoro #
G814386458
UPC #
-
Country of Origin
Germany

Details

Number of Pieces
8
Number of Screwdrivers
8

Description

Handle of sealed beechwood, with leather impact cap. Blade of chrome vanadium steel, through hardened. From size 5.5, through blade with hexagon flats for wrench assistance. Surface bright nickel-plated. Content: 1 each screwdriver No. 660800: Size 3.5, 4.5, 5.5, 7, 9, 10, 12, 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.