Zoro Homepage

Slotted Screwdriver, with Beech Handle, 12 mm

  • Mfr # 660800 12

  • Zoro # G414386612


product price: $20.99
/ea

Key Features

Shank Dia. (In.)
12 mm
Hexagon collar for wrench assistance
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660800 12
Zoro #
G414386612
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
2 mm
Shank Dia. (In.)
12 mm

Details

Hexagon collar for wrench assistance
13 mm

Description

Handle of sealed beechwood, with leather impact cap. Blade of chrome vanadium steel, through hardened. From size 5.5, through blade with hexagon flats for wrench assistance. Surface bright nickel-plated. Tip Thickness: 2 mm Blade length: 200 mm overall length: 319 mm Hexagon collar for wrench assistance: 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.