Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Screwdriver, with Beech Handle, 14 mm

  • Mfr # 660800 14

  • Zoro # G214386638


product price: $27.45
/ea

Key Features

Shank Length
250 mm
Shank Dia. (In.)
14 mm
Hexagon collar for wrench assistance
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660800 14
Zoro #
G214386638
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
2.5 mm
Shank Length
250 mm
Shank Dia. (In.)
14 mm

Details

Hexagon collar for wrench assistance
17 mm

Description

Handle of sealed beechwood, with leather impact cap. Blade of chrome vanadium steel, through hardened. From size 5.5, through blade with hexagon flats for wrench assistance. Surface bright nickel-plated. Tip Thickness: 2.5 mm Blade length: 250 mm overall length: 384 mm Hexagon collar for wrench assistance: 17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.