Zoro Homepage

Slotted Screwdriver, with Beech Handle, 5.5 mm

  • Mfr # 660800 5,5

  • Zoro # G614386528


product price: $9.15
/ea

Key Features

Shank Length
100 mm
Shank Dia. (In.)
5.5 mm
Hexagon collar for wrench assistance
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660800 5,5
Zoro #
G614386528
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
5.5 mm
Shank Length
100 mm
Shank Dia. (In.)
5.5 mm

Details

Hexagon collar for wrench assistance
8 mm

Description

Handle of sealed beechwood, with leather impact cap. Blade of chrome vanadium steel, through hardened. From size 5.5, through blade with hexagon flats for wrench assistance. Surface bright nickel-plated. Tip Thickness: 1 mm Blade length: 100 mm overall length: 205 mm Hexagon collar for wrench assistance: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.