Zoro Homepage

Small Cable Cutter, 160 mm

  • Mfr # 730100 160

  • Zoro # G914387218


product price: $24.65
/ea

Key Features

Overall Length
160 mm
Cutting Capacity - Cutting Die
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730100 160
Zoro #
G914387218
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
160 mm

Details

Item
Scissors
Cutting Capacity - Cutting Die
12 mm

Description

Head with sickle-shaped blades. Handles with plastic grips. Cuts smoothly and cleanly without crushing. Light stainless steel model. Application: For cutting copper and aluminium cables. Cutting capacity: 10 mm2 Cutting capacity up to : 12 mm overall length: 160 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.