Zoro Homepage

Small Comparator Stand, Size: 80 mm

  • Mfr # 442934 80

  • Zoro # G214555553


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 876/0
Overall Height
210 mm
Max. Measuring Height
110 mm
Column Dia.
24.4 mm
Table Width
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442934 80
Zoro #
G214555553
UPC #
-
Country of Origin
China

Dimensions

Overall Height
210 mm
Max. Measuring Height
110 mm
Column Dia.
24.4 mm
Table Width
80 mm
Throat Depth
60 mm
Table Length
80 mm

Details

Item
Comparator stand
Standards
DIN 876/0

Description

Strong cast iron base with rigid column and sturdy indicator holder. The table is hardened, ground, and lapped. Indicator holder Diameter 8 mm. Table face with dust grooves. Sturdy version without fine adjustment. Flatness 5 m.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.