Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small pipe cutter

  • Mfr # 818050

  • Zoro # G110733932


product price: $50.39
/ea

Key Features

Cutter Wheel Diameter
20 mm
Number of guide rollers
2
Number of cutter wheels
1
For Pipe Outer Diameter
3 mm
Cutter Wheel Bore
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818050
Zoro #
G110733932
UPC #
4045197595614
Country of Origin
Spain

Dimensions

Cutter Wheel Diameter
20 mm
For Pipe Outer Diameter
3 mm

Details

Number of guide rollers
2
Number of cutter wheels
1
Cutter Wheel Bore
5 mm

Description

Metal body- enclosed spindle and telescopic guide. 2 guide rollers with recess allows cutting close to flange. Easy-to-use metal handle. With spare cutter wheel No. 819100. Application: General purpose for cutting copper- aluminium- and thin-walled stainless steel pipes. Spare part: Spare pin No. 818020 for cutter wheel- spare cutter wheel No. 819100. Cutter wheel : 20 mm Cutter wheel width: 5 mm Cutter wheel bore: 5 mm for pipe outer : 3 - 35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.