Snipe Nose Pliers with Grips, Bright Finish, Overall Length: 160 mm

  • Mfr # 713195 160

  • Zoro # G811470013


product price:  $29.59
/ea

Key Features

Overall Length
160 mm
Material
Chromium vanadium steel
Handle Type
Multi-component covering
Finish
Bright
Standards
DIN ISO 5745
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
713195 160
Zoro #
G811470013
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
160 mm
Jaw length
50 mm

Details

Item
Pliers
Material
Chromium vanadium steel
Handle Type
Multi-component covering
Finish
Bright
Standards
DIN ISO 5745
Type of Jaws
Inner Face Roughened
Jaw Design
Snipe Nose, Straight

Description

Snipe Nose Pliers with Grips, Bright Finish, Overall Length: 160 mm. Version: Very long snipe nose jaws. Cutting edges induction hardened approx. 61 HRC- suitable for cutting hard and soft wire. Serrated inside jaws. Jaws bright finished- handles with multi-component covering. Standard: DIN ISO 5745 Material: Chrome vanadium steel- drop-forged and oil-hardened. Jaw length: 50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.