Zoro Homepage

Socket End Wrench, Angled, 14 mm

  • Mfr # 621341 14

  • Zoro # G114371574


product price: $25.95
/ea

Key Features

Finish
Chrome-Plated
Overall Length
38 mm
Material
Chrome vanadium steel
Both sides have the same width across flats
Yes
Socket length L1
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621341 14
Zoro #
G114371574
UPC #
-
Country of Origin
India

Dimensions

Size
14 mm
Overall Length
38 mm
Both sides have the same width across flats
Yes
Socket length L1
160 mm
Diameter
9 mm

Details

Item
Hexagon socket
Finish
Chrome-Plated
Material
Chrome vanadium steel
Working arc
90 Degrees
Drive profile short side
bi-hex

Description

Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form, even for nuts on long projecting threads. Same width across flats on both sides. Sizes 6 and 7 hexagon on both sides, from size 8 with hexagon on long arm and bi-hexagon on short arm. Angled at approx. 90 95 Deg. Material: Chrome vanadium steel, chrome-plated. Socket length L1: 160 mm Socket length L2: 38 mm Bore F: 9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.