Zoro Homepage

Socket End Wrench, Angled, 16 mm

  • Mfr # 621341 16

  • Zoro # G714371660


product price: $25.95
/ea

Key Features

Finish
Chrome-Plated
Overall Length
44 mm
Material
Chrome vanadium steel
Drive profile short side
Bi-Hex
Socket length L1
178 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621341 16
Zoro #
G714371660
UPC #
-
Country of Origin
India

Dimensions

Size
16 mm
Overall Length
44 mm
Socket length L1
178 mm
Diameter
11 mm
Both sides have the same width across flats
Yes

Details

Item
Hexagon socket
Finish
Chrome-Plated
Material
Chrome vanadium steel
Drive profile short side
Bi-Hex
Drive profile long side
Hexagon
Working arc
90 Degrees

Description

Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form, even for nuts on long projecting threads. Same width across flats on both sides. Sizes 6 and 7 hexagon on both sides, from size 8 with hexagon on long arm and bi-hexagon on short arm. Angled at approx. 90 95 Deg. Material: Chrome vanadium steel, chrome-plated. Socket length L1: 178 mm Socket length L2: 44 mm Bore F: 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.