Zoro Homepage

Socket End Wrench, Angled, 18 mm

  • Mfr # 621341 18

  • Zoro # G414371519


product price: $26.45
/ea

Key Features

Finish
Chrome-Plated
Overall Length
50 mm
Material
Chrome vanadium steel
Drive profile long side
Hexagon
Both sides have the same width across flats
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621341 18
Zoro #
G414371519
UPC #
-
Country of Origin
India

Dimensions

Size
18 mm
Overall Length
50 mm
Both sides have the same width across flats
Yes
Diameter
13 mm

Details

Item
Hexagon socket
Finish
Chrome-Plated
Material
Chrome vanadium steel
Drive profile long side
Hexagon
Drive profile short side
Bi-Hex
Working arc
90 Degrees

Description

Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form, even for nuts on long projecting threads. Same width across flats on both sides. Sizes 6 and 7 hexagon on both sides, from size 8 with hexagon on long arm and bi-hexagon on short arm. Angled at approx. 90 95 Deg. Material: Chrome vanadium steel, chrome-plated. Socket length L1: 195 mm Socket length L2: 50 mm Bore F: 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.