
Socket End Wrench, Angled, 22 mm
Mfr # 621341 22
Zoro # G314371527
product price: $38.99
/eaKey Features
Finish
Chrome-Plated
Overall Length
55 mm
Material
Chrome vanadium steel
Socket length L1
225 mm
Drive profile short side
Bi-Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621341 22
Zoro #
G314371527
UPC #
-
Country of Origin
India
Dimensions
Size
22 mm
Overall Length
55 mm
Socket length L1
225 mm
Diameter
15 mm
Both sides have the same width across flats
Yes
Details
Item
Bi-hex socket
Finish
Chrome-Plated
Material
Chrome vanadium steel
Drive profile short side
Bi-Hex
Drive profile long side
Hexagon
Working arc
90 Degrees
Description
Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form, even for nuts on long projecting threads. Same width across flats on both sides. Sizes 6 and 7 hexagon on both sides, from size 8 with hexagon on long arm and bi-hexagon on short arm. Angled at approx. 90 95 Deg. Material: Chrome vanadium steel, chrome-plated. Socket length L1: 225 mm Socket length L2: 55 mm Bore F: 15 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.