Zoro Homepage

Socket set 1/2 inch in Heavy Duty Foam, 30 Pc, 953751 30

  • Mfr # 953751 30

  • Zoro # G011470059


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
30
Width
200 mm
Tool Families Included
1/2 in Sockets
Socket Depth
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953751 30
Zoro #
G011470059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Width
200 mm
Socket Depth
500 mm
Height
100 mm

Details

Item
Socket Set
Number of Pieces
30
Tool Families Included
1/2 in Sockets
Storage Type
Foam

Description

Socket set 1/2 inch in Heavy Duty Foam, 30 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite- under which the contrast color of blue indicates if a tool is missing. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Supplied with: Rigid foam inlay- empty No. 952001 size 953751: 1 pc. HOLEX bi-hexagon socket No. 642120 size 8- 10- 11- 12- 13- 14- 15- 16- 17- 18- 19- 21- 22- 24- 27- 30- 32: 1 pc. each HOLEX hexagon screwdriver bit No. 643220 size 4- 5- 6- 8- 10- 12- 14: 1 pc. each HOLEX reversible ratchet- No. 640190 size 1/2: 1 pc. HOLEX extension No. 641020 size 75- 125- 250: 1 pc. each HOLEX T-handle No. 641320 size 295: 1 pc. HOLEX universal joint No. 641620 size 1/2: 1 pc. Smallest suitable drawer front height: 100 mm Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20 Weight: 4.046 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.