Zoro Homepage

Socket set 1/4 inch and 1/2 inch in Heavy Duty Foam, 39 Pc

  • Mfr # 953833 39

  • Zoro # G811470204


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
39
Width
250 mm
Tool Families Included
1/4 in and 1/2 in Sockets
Socket Depth
500 mm
Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953833 39
Zoro #
G811470204
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
250 mm
Socket Depth
500 mm
Height
75 mm

Details

Item
Socket Set
Number of Pieces
39
Tool Families Included
1/4 in and 1/2 in Sockets
Storage Type
Foam

Description

Socket set 1/4 inch and 1/2 inch in Heavy Duty Foam, 39 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 953833: 1 pc. HOLEX hexagon socket 1/4 inch No. 631020 size 4- 4.5- 5- 5.5- 6- 7- 8- 9- 10- 11- 13: 1 pc. each HOLEX hexagon screwdriver bit 1/4 inch No. 631720 size 3- 4- 5- 6: 1 pc. each HOLEX reversible ratchet- 1/4 inch No. 632090 size 1/4: 1 pc. HOLEX extension 1/4 inch No. 632420 size 50- 150: 1 pc. each HOLEX spinner handle 1/4 inch No. 632840 size 150: 1 pc. HOLEX T-handle 1/4 inch No. 633029 size 116: 1 pc. HOLEX universal joint 1/4 inch No. 633520 size 1/4: 1 pc. HOLEX reversible ratchet- 1/2 inch No. 640190 size 1/2: 1 pc. HOLEX extension 1/2 inch No. 641020 size 125: 1 pc. HOLEX T-handle 1/2 inch No. 641320 size 295: 1 pc. HOLEX universal joint 1/2 inch No. 641620 size 1/2: 1 pc. HOLEX bi-hex socket 1/2 inch No. 642120 size 13- 14- 15- 16- 17- 18- 19- 21- 22- 24: 1 pc. each HOLEX hexagon screwdriver bit 1/2 inch No. 643220 size 6- 8- 10- 12- 14: 1 pc. each Square drive: 1/2 in Width: 250 mm Depth: 500 mm Width in G: 10 Depth in G: 20 Weight: 3.179 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.