
Socket set 1/4 inch and 1/2 inch in Heavy Duty Foam, 82 Pc
Mfr # 955025 82
Zoro # G511470054
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
82
Tool Families Included
1/4 in and 1/2 in Sockets
Width
500 mm
Socket Depth
400 mm
Storage Type
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
955025 82
Zoro #
G511470054
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
500 mm
Socket Depth
400 mm
Details
Item
Socket Set
Number of Pieces
82
Tool Families Included
1/4 in and 1/2 in Sockets
Storage Type
Foam
Description
Socket set 1/4 inch and 1/2 inch in Heavy Duty Foam, 82 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thus indicates any missing tools. Suitable for: GARANT roller cabinets with full extension drawers and a drawer module of 20 G x 16 G or 500 x 400 mm W x D. Roller cabinets No. 914520 - 914582. Supplied with: Rigid foam inlay- empty No. 952001 size 955025: 1 pc. HOLEX socket set No. 630002 size 82: 1 pc. suitable for workstations and storage equipment: Roller cabinet Drawer usable area in G: 20x16 Width: 500 mm Depth: 400 mm Width in G: 20 Depth in G: 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.