Zoro Homepage

Socket set 1/4 inch in Heavy Duty Foam, 20 Pc

  • Mfr # 953704 20

  • Zoro # G111470034


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
20
Tool Families Included
1/4 in Sockets
Socket Depth
250 mm
Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953704 20
Zoro #
G111470034
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Socket Depth
250 mm
Width
200 mm
Height
75 mm

Details

Item
Socket Set
Number of Pieces
20
Tool Families Included
1/4 in Sockets
Storage Type
Foam

Description

Socket set 1/4 inch in Heavy Duty Foam, 20 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite- under which the contrast color of blue indicates if a tool is missing. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Foam inlays of size 10 G x 8 G suit shadow boards No. 923210 size 250 2 foam inlays per shadow board. Supplied with: Rigid foam inlay- empty No. 952001 size 953704: 1 pc. HOLEX hexagon socket No. 631020 size 4- 4.5- 5- 5.5- 6- 7- 8- 9- 10- 11- 12- 13: 1 pc. each HOLEX hexagon screwdriver bit No. 631720 size 3- 4- 5- 6: 1 pc. each HOLEX reversible ratchet- No. 632090 size 1/4: 1 pc. HOLEX extension No. 632420 size 150: 1 pc. HOLEX spinner handle No. 632840 size 150: 1 pc. HOLEX T-handle No. 633029 size 116: 1 pc. Square drive: 1/4 in Width: 200 mm Depth: 250 mm Width in G: 8 Depth in G: 10 Weight: 0.581 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.