Zoro Homepage

Socket set 3/8 inch in Heavy Duty Foam, 24 Pc

  • Mfr # 953710 24

  • Zoro # G611470091


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
24
Width
200 mm
Socket Depth
250 mm
Tool Families Included
3/8 in Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953710 24
Zoro #
G611470091
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Width
200 mm
Socket Depth
250 mm
Height
75 mm

Details

Item
Socket Set
Number of Pieces
24
Tool Families Included
3/8 in Sockets
Storage Type
Foam

Description

Socket set 3/8 inch in Heavy Duty Foam, 24 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite- under which the contrast color of blue indicates if a tool is missing. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Foam inlays of size 10 G x 8 G suit shadow boards No. 923210 size 250 2 foam inlays per shadow board. Supplied with: Rigid foam inlay- empty No. 952001 size 953710: 1 pc. HOLEX hexagon socket No. 637220 size 7- 8- 9- 10- 11- 12- 13- 14- 15- 16- 17- 18- 19: 1 pc. each HOLEX hexagon screwdriver bit No. 637620 size 3- 4- 5- 6- 8- 10: 1 pc. each HOLEX reversible ratchet- No. 635090 size 3/8: 1 pc. HOLEX extension No. 635420 size 75- 125: 1 pc. each HOLEX T-handle No. 635720 size 200: 1 pc. HOLEX universal joint No. 636220 size 3/8: 1 pc. Square drive: 3/8 in Width: 200 mm Depth: 250 mm Width in G: 8 Depth in G: 10 Weight: 1.384 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.