Zoro Homepage

Soft Top Jaw Set, 3 pieces, for Chuck Type: 200

  • Mfr # 313315 200

  • Zoro # G215191187


product price: $63.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313315 200
Zoro #
G215191187
UPC #
-
Country of Origin
India

Description

Unstepped, for boring out to individual clamping Dia. Milled location faces, not burnished. Application: As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type. For fitting to hardened base jaws. For clamping irregularly shaped or already machined components which have to be protected against damage. The jaws are machined according to the contours of the component. Material: Quality product made of 16MnCr5. Suitable for: Schunk self-centering chucks No. 313115, 313117, 313135, 313137, Rohm self-centering chucks Duro No. 313120, 313140 and other self-centering chuck systems. Note: Size 400 also suitable for chuck size 500. Aluminium top jaws on request. suitable for color code: Schunk self-centering chucks and jaws Length L: 105 mm Width B: 22 mm Height H: 40 mm Slot width D: 10 mm Bore spacing b: 40 mm Tenon length A: 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.