Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 10 mm

  • Mfr # 207125 10

  • Zoro # G214381596


product price: $55.15
/ea

Key Features

Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Corner Radius
5 mm
Length of Cut
14 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207125 10
Zoro #
G214381596
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
5 mm
Length of Cut
14 mm
Shank Dia.
10 mm
Overall Length
66 mm
Milling Diameter
10 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Side Milling
14 mm
Maximum Cutting Depth Ap Max When Copying
0.5 mm

Details

Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
End Mill Material
Carbide
Number of Flutes
2
Finish
TiAlN
End Mill Style
Ball
Cutting Direction
horizontal, oblique and vertical
Type
N
Coolant Through
No
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.068 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.068 mm

Description

Solid carbide ball nose slot drill 10 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 14 mm Overall length L: 66 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 900 N/mm2: 0.06 mm Feed fz for copy milling in steel < 900 N/mm2: 0.068 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.