Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 12 mm

  • Mfr # 207125 12

  • Zoro # G414381587


product price: $71.59
/ea

Key Features

Cutting Direction
horizontal, oblique and vertical
Shank Dia.
12 mm
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Color Ring
without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207125 12
Zoro #
G414381587
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
12 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Copying
0.6 mm
Min. Cutting Depth
0.01 mm
Corner Radius
6 mm
Length of Cut
16 mm
Milling Diameter
12 mm
Overall Length
73 mm

Details

Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Color Ring
without
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.09 mm
Type
N
Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Finish
TiAlN
Helix Angle
30 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.09 mm

Description

Solid carbide ball nose slot drill 12 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 16 mm Overall length L: 73 mm Shank Dia. Ds: 12 mm Feed fz for side milling in steel < 900 N/mm2: 0.08 mm Feed fz for copy milling in steel < 900 N/mm2: 0.09 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.