Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 20 mm

  • Mfr # 207125 20

  • Zoro # G314381595


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207125 20
Zoro #
G314381595
UPC #
-
Country of Origin
China

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Length of Cut
26 mm
Shank Dia.
20 mm
Corner Radius
10 mm
Milling Diameter
20 mm
Overall Length
92 mm
Maximum Cutting Depth Ap Max When Copying
1 mm

Details

Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Number of Flutes
2
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
End Mill Style
Ball
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Type
N
Coolant Through
No
Color Ring
without
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.135 mm
Correction Factor Fz
1.25

Description

Solid carbide ball nose slot drill 20 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 26 mm Overall length L: 92 mm Shank Dia. Ds: 20 mm Feed fz for side milling in steel < 900 N/mm2: 0.12 mm Feed fz for copy milling in steel < 900 N/mm2: 0.135 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.