Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 5 mm

  • Mfr # 207125 5

  • Zoro # G414381716


product price: $26.75
/ea

Key Features

Finish
TiAlN
Shank Dia.
6 mm
Milling Diameter
5 mm
Shank Type
DIN 6535 HA to h6
Overall Length
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207125 5
Zoro #
G414381716
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Milling Diameter
5 mm
Overall Length
54 mm
Corner Radius
2.5 mm
Length of Cut
9 mm
Maximum Cutting Depth Ap Max When Copying
0.25 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm

Details

Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Type
N
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
End Mill Material
Carbide
End Mill Style
Ball
Helix Angle
30 Degrees
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.025 mm
Type of Product
Ball-nosed slot drill
Color Ring
without
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.025 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm

Description

Solid carbide ball nose slot drill 5 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 9 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 900 N/mm2: 0.023 mm Feed fz for copy milling in steel < 900 N/mm2: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.