Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 8 mm

  • Mfr # 207125 8

  • Zoro # G214381671


product price: $36.25
/ea

Key Features

Helix Angle
30 Degrees
Finish
TiAlN
Corner Radius
4 mm
Overall Length
58 mm
Milling Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207125 8
Zoro #
G214381671
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
4 mm
Overall Length
58 mm
Milling Diameter
8 mm
Length of Cut
12 mm
Maximum Cutting Depth Ap Max When Copying
0.4 mm
Shank Dia.
8 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Min. Cutting Depth
0.01 mm

Details

Helix Angle
30 Degrees
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Type
N
Number of Flutes
2
Coolant Through
No
End Mill Style
Ball
Cutting Direction
horizontal, oblique and vertical
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.051 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Color Ring
without

Description

Solid carbide ball nose slot drill 8 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 12 mm Overall length L: 58 mm Shank Dia. Ds: 8 mm Feed fz for side milling in steel < 900 N/mm2: 0.045 mm Feed fz for copy milling in steel < 900 N/mm2: 0.051 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.