Zoro Homepage

Solid Carbide Coolant Through Drill for Stainless Steels, Plain Shank, AlTiN Coated, 2.4 mm

  • Mfr # 122685 2,4

  • Zoro # G314375136


product price: $72.99
/ea

Key Features

Drill Bit Point Angle
140 Degrees
Finish
AlTiN
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122685 2,4
Zoro #
G314375136
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
4 mm
Overall Length
55 mm

Details

Drill Bit Point Angle
140 Degrees
Finish
AlTiN
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Item
Twist Drill
Number of Flutes
2
Shank Type
DIN 6535 HA to h6

Description

Efficient drilling especially for use in stainless and acid-resistant steels. Straight main cutting edges with optimized cutting edge design for improved chip breaking behavior. Enlarged flutes for excellent chip evacuation. Increased wear resistance due to improved carbide substrate and high temperature resistant coating. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.