Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 60 Deg, TiAlN Coated, 6 mm

  • Mfr # 208161 6

  • Zoro # G814423559


product price: $27.69
/ea

Key Features

Coolant Through
no
Direction of infeed
horizontal and oblique
Corner Chamfer Angle
60 Degrees
End Mill Style
Drill Point
Dimension S
5.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208161 6
Zoro #
G814423559
UPC #
-
Country of Origin
Germany

Dimensions

Dimension S
5.9 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5.9 mm
Maximum Cutting Depth Ap Max When Side Milling
5.9 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h6
Dia. (In.)
6 mm
Shank Diameter
6 mm
Overall Length
54 mm

Details

Coolant Through
no
Direction of infeed
horizontal and oblique
Corner Chamfer Angle
60 Degrees
End Mill Style
Drill Point
Color Ring
without
Shank
DIN 6535 HB to h6
Shank Tolerance
h6
Type of Product
Deburrers
Correction Factor Fz
1.25
Feed Fz in Steel < 900 N/mm2
0.03 mm
Chamfer Mill
30 Degrees
Material
Carbide
Type
N
Finish
TiAlN
Flutes
4
Tip Angle
60 Degrees
Feed Fz in Steel < 900 N/mm2
0.03 mm

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HB to h6 Chamfer mill: 30 degrees No. of teeth Z: 4 Dimension S: 5.9 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Feed fz in steel < 900 N/mm2: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.