Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 90 Deg, TiAlN Coated, 1 mm

  • Mfr # 208107 1

  • Zoro # G414423683


product price: $22.79
/ea

Key Features

Coolant Through
no
Min. Cutting Depth
0.01 mm
End Mill Style
Chamfer
Direction of infeed
horizontal and oblique
Dia. (In.)
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208107 1
Zoro #
G414423683
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Dia. (In.)
1 mm
Shank Diameter
3 mm
Dimension S
0.7 mm
Overall Length
38 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.7 mm
Maximum Cutting Depth Ap Max When Side Milling
0.7 mm
Tolerance Nominal Diameter
h6

Details

Coolant Through
no
End Mill Style
Chamfer
Direction of infeed
horizontal and oblique
Flutes
3
Feed Fz in Steel < 900 N/mm2
0.005 mm
Shank Tolerance
h6
Chamfer Mill
45 Degrees
Type
N
Material
Carbide
Finish
TiAlN
Tip Angle
90 Degrees
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Color Ring
without
Type of Product
Deburrers
Shank
DIN 6535 HA with h6

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 3 Shank: DIN 6535 HA with h6 Chamfer mill: 45 degrees No. of teeth Z: 3 Dimension S: 0.7 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Feed fz in steel < 900 N/mm2: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.