Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 90 Deg, TiAlN Coated, 12 mm

  • Mfr # 208121 12

  • Zoro # G214391731


product price: $69.59
/ea

Key Features

Corner Chamfer Angle
45 Degrees
Feed Fz in Steel < 900 N/mm2
0.06 mm
Tolerance Nominal Diameter
h6
Shank Tolerance
h6
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208121 12
Zoro #
G214391731
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.01 mm
Dimension S
8.5 mm
Maximum Cutting Depth Ap Max When Side Milling
8.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8.5 mm
Overall Length
74 mm
Milling Diameter
12 mm
Shank Dia.
12 mm

Details

Corner Chamfer Angle
45 Degrees
Feed Fz in Steel < 900 N/mm2
0.06 mm
Shank Tolerance
h6
Chamfer Mill
45 Degrees
Correction Factor Fz
1.25
Color Ring
without
Type of Product
Deburrers
Type
N
Finish
TiAlN
Countersink Angle
90 Degrees
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Number of Flutes
4
End Mill Material
Carbide
Cutting Direction
horizontal and oblique
Coolant Through
No
Feed Fz in Steel < 900 N/mm2
0.06 mm

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HB to h6 Chamfer mill: 45 degrees No. of teeth Z: 4 Dimension S: 8.5 mm Overall length L: 74 mm Shank Dia. Ds: 12 mm Feed fz in steel < 900 N/mm2: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.