Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Drill, 10.3 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank

  • Mfr # 122771 10,3

  • Zoro # G309574872


product price: $74.29
/ea

Key Features

Overall Length
118 mm
Drill Bit Size
10.3 mm
Point Angle
140 Degrees
Shank Diameter
12 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122771 10,3
Zoro #
G309574872
UPC #
4062406148126
Country of Origin
Korea, Republic of

Dimensions

Overall Length
118 mm
Drill Bit Size
10.3 mm
Shank Diameter
12 mm
Maximum Drilling Depth
55.6 mm
Flute length
71 mm
Diameter Tolerance
m7

Details

Item
Jobber Drill
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN-Si
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Series
6×D
Number of Cutter Heads
2
Type
Jobber drill
Standards
DIN 6537
Fastening Tool Material
Solid carbide
Ring Color
Green
Feed in Steel
0.2 mm/rev.

Description

Tool specially matched to drilling holes without through-coolant. Concave major cutting edges and a special flute profile ensure a good chip evacuation. The sturdy cutter geometry with special point geometry and 4 cutting edges ensures drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant and heat-resistant coating.Flute length LC = L2 + 1.5 x DC. Through-coolant: no Standard: DIN 6537 Tolerance nominal dia : m7 Number of cutting edges Z: 2 Tolerance nominal dia : m7 recommended maximum drilling depth L2: 55.6 mm Overall length L: 118 mm Shank dia Ds: 12 mm Feed f in steel < 900N/mm2: 0.2 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.