Zoro Homepage

Solid Carbide Drill, 11 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank

  • Mfr # 122771 11

  • Zoro # G209574644


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Drill Bit Size
11 mm
Point Angle
140°
Flute Length
71 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122771 11
Zoro #
G209574644
UPC #
4062406148164
Country of Origin
China

Dimensions

Overall Length
118 mm
Drill Bit Size
11 mm
Flute Length
71 mm
Maximum Drilling Depth
54.5 mm
Flute length
71 mm
Diameter Tolerance
m7

Details

Item
Jobber Drill
Point Angle
140°
Coolant Through
No
Fastening Tool Material
Solid carbide
Shank Type
DIN 6535 HA to h6
Type
Jobber drill
Standards
DIN 6537
Number of Cutter Heads
2
Series
6×D
Ring Color
Green
Feed in Steel
0.2 mm/rev.
Number of Teeth
2

Description

Tool specially matched to drilling holes without through-coolant. Concave major cutting edges and a special flute profile ensure a good chip evacuation. The sturdy cutter geometry with special point geometry and 4 cutting edges ensures drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant and heat-resistant coating.Flute length LC = L2 + 1.5 x DC. Through-coolant: no Standard: DIN 6537 Tolerance nominal dia : m7 Number of cutting edges Z: 2 Tolerance nominal dia : m7 recommended maximum drilling depth L2: 54.5 mm Overall length L: 118 mm Shank dia Ds: 12 mm Feed f in steel < 900N/mm2: 0.2 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.