Zoro Homepage

Solid Carbide Drill, 11/32 inch Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank

  • Mfr # 122771 11/32

  • Zoro # G409574734


product price: $52.15
/ea

Key Features

Overall Length
103 mm
Drill Bit Size
11/32 in
Point Angle
140°
Coolant Through
No
Series
6×D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122771 11/32
Zoro #
G409574734
UPC #
4062406147952
Country of Origin
China

Dimensions

Overall Length
103 mm
Drill Bit Size
11/32 in
Shank Size
8.73 mm
Maximum Drilling Depth
47.9 mm
Flute length
61 mm
Diameter Tolerance
m7

Details

Item
Jobber Drill
Point Angle
140°
Coolant Through
No
Series
6×D
Type
Jobber drill
Number of Cutter Heads
2
Standards
DIN 6537
Fastening Tool Material
Solid carbide
Shank Type
DIN 6535 HA to h6
Ring Color
Green
Feed in Steel
0.2 mm/rev.
Number of Teeth
2

Description

Tool specially matched to drilling holes without through-coolant. Concave major cutting edges and a special flute profile ensure a good chip evacuation. The sturdy cutter geometry with special point geometry and 4 cutting edges ensures drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant and heat-resistant coating.Flute length LC = L2 + 1.5 x DC. Through-coolant: no Standard: DIN 6537 Tolerance nominal dia : m7 Number of cutting edges Z: 2 Tolerance nominal dia : m7 recommended maximum drilling depth L2: 47.9 mm Overall length L: 103 mm Shank dia Ds: 10 mm Feed f in steel < 900N/mm2: 0.2 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.