Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, AlCrN Coated, 20 mm

  • Mfr # 202296 20

  • Zoro # G714385322


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
104 mm
Length of Cut
38 mm
Finish
AlCrN
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202296 20
Zoro #
G714385322
UPC #
-
Country of Origin
China

Dimensions

Overall Length
104 mm
Length of Cut
38 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Corner Chamfer Width at 45°
0.5 mm
Tolerance Nominal Diameter
e8

Details

Number of Flutes
3
Finish
AlCrN
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Type
N
Shank Type
DIN 6535 HB to h6
Coolant Through
No
End Mill Style
Chamfer
End Mill Material
Carbide
Color Ring
without
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 750 N/mm2
0.15 mm
Correction Factor Fz
1.25
Shank Form
HB

Description

Dimensions similar to DIN 6527. Improved coating for general-purpose applications in steel and cast iron. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 38 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm Shank form: HB Corner chamfer width at 45 Deg: 0.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.