Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, AlCrN Coated, 3.5 mm

  • Mfr # 202275 3,5

  • Zoro # G214384054


product price: $26.85
/ea

Key Features

Type
N
End Mill Style
Chamfer
Length of Cut
11 mm
Milling Diameter
3.5 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202275 3,5
Zoro #
G214384054
UPC #
-
Country of Origin
China

Dimensions

Length of Cut
11 mm
Milling Diameter
3.5 mm
Overall Length
57 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.75 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.13 mm
Min. Cutting Depth
0.2 mm

Details

Type
N
End Mill Style
Chamfer
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Finish
AlCrN
Helix Angle
30 Degrees
End Mill Material
Carbide
Number of Flutes
3
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in Steel < 750 N/mm2
0.025 mm
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Color Ring
without
Standard
DIN 6527
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 750 N/mm2
0.025 mm

Description

Dimensions similar to DIN 6527. Improved coating for general-purpose applications in steel and cast iron. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 11 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.13 mm Feed fz for slot milling in steel < 750 N/mm2: 0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.