Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, AlCrN Coated, 4 mm

  • Mfr # 202275 4

  • Zoro # G614384036


product price: $26.85
/ea

Key Features

Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Length of Cut
11 mm
Milling Diameter
4 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202275 4
Zoro #
G614384036
UPC #
-
Country of Origin
China

Dimensions

Length of Cut
11 mm
Milling Diameter
4 mm
Shank Dia.
6 mm
Overall Length
57 mm
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.18 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm

Details

Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Number of Flutes
3
Helix Angle
30 Degrees
Coolant Through
No
Finish
AlCrN
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Type
N
Color Ring
without
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 750 N/mm2
0.025 mm
Standard
DIN 6527
Correction Factor Fz
1.25

Description

Dimensions similar to DIN 6527. Improved coating for general-purpose applications in steel and cast iron. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 11 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.18 mm Feed fz for slot milling in steel < 750 N/mm2: 0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.