Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, AlCrN Coated, 6 mm

  • Mfr # 202296 6

  • Zoro # G514385058


product price: $26.85
/ea

Key Features

Milling Diameter
6 mm
Shank Dia.
6 mm
Number of Flutes
3
Length of Cut
13 mm
End Mill Style
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202296 6
Zoro #
G514385058
UPC #
-
Country of Origin
China

Dimensions

Milling Diameter
6 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Overall Length
57 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm

Details

Number of Flutes
3
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Helix Angle
45 Degrees
Coolant Through
No
End Mill Material
Carbide
Type
N
Cutting Direction
horizontal, oblique and vertical
Finish
AlCrN
Feed Fz For Side Milling in Steel < 750 N/mm2
0.05 mm
Type of Product
End Mill
Shank Form
HB
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Color Ring
without
Correction Factor Fz
1.25

Description

Dimensions similar to DIN 6527. Improved coating for general-purpose applications in steel and cast iron. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 13 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Shank form: HB Corner chamfer width at 45 Deg: 0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.