Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, AlCrN Coated, 6.5 mm

  • Mfr # 202275 6,5

  • Zoro # G214384412


product price: $37.89
/ea

Key Features

Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 750 N/mm2
0.05 mm
Tolerance Nominal Diameter
e8
Standard
DIN 6527
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202275 6,5
Zoro #
G214384412
UPC #
-
Country of Origin
China

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6.5 mm
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Length of Cut
16 mm
Shank Dia.
8 mm
Milling Diameter
6.5 mm
Overall Length
63 mm

Details

Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 750 N/mm2
0.05 mm
Standard
DIN 6527
Type of Product
End Mill
Correction Factor Fz
1.25
Color Ring
without
Finish
AlCrN
End Mill Material
Carbide
Helix Angle
30 Degrees
Number of Flutes
3
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Style
Chamfer
Type
N
Feed Fz For Side Milling in Steel < 750 N/mm2
0.05 mm

Description

Dimensions similar to DIN 6527. Improved coating for general-purpose applications in steel and cast iron. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 16 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm Corner chamfer width at 45 Deg: 0.2 mm Feed fz for slot milling in steel < 750 N/mm2: 0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.