Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, AlCrN Coated, 8 mm

  • Mfr # 202275 8

  • Zoro # G214384368


product price: $37.89
/ea

Key Features

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Corner Chamfer Width at 45°
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202275 8
Zoro #
G214384368
UPC #
-
Country of Origin
China

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Min. Cutting Depth
0.05 mm
Shank Dia.
8 mm
Milling Diameter
8 mm
Length of Cut
19 mm
Overall Length
63 mm

Details

Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 750 N/mm2
0.08 mm
Correction Factor Fz
1.25
Color Ring
without
Type of Product
End Mill
End Mill Style
Chamfer
Helix Angle
30 Degrees
Number of Flutes
3
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Finish
AlCrN
Type
N

Description

Dimensions similar to DIN 6527. Improved coating for general-purpose applications in steel and cast iron. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 19 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm Corner chamfer width at 45 Deg: 0.2 mm Feed fz for slot milling in steel < 750 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.