Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, AlCrN Coated, 9.5 mm

  • Mfr # 202275 9,5

  • Zoro # G314384367


product price: $52.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202275 9,5
Zoro #
G314384367
UPC #
-
Country of Origin
China

Description

Dimensions similar to DIN 6527. Improved coating for general-purpose applications in steel and cast iron. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 22 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Corner chamfer width at 45 Deg: 0.3 mm Feed fz for slot milling in steel < 750 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.