Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, TiAlN Coated, 10 mm

  • Mfr # 202545 10

  • Zoro # G414383826


product price: $68.39
/ea

Key Features

Corner Chamfer Angle
90 Degrees
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.04 mm
Min. Cutting Depth
0.01 mm
Standard
DIN 6527
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202545 10
Zoro #
G414383826
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
25 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Shank Dia.
10 mm
Milling Diameter
10 mm
Overall Length
72 mm
Length of Cut
25 mm

Details

Corner Chamfer Angle
90 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.04 mm
Standard
DIN 6527
Correction Factor Fz
3
Color Ring
yellow
Type of Product
End Mill
Shank Tolerance
h6
Number of Flutes
4
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
End Mill Style
Square
Type
W
Coolant Through
No
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees

Description

Extra sharp cutting edges. Dimensions similar to DIN 6527. Eccentric relief ground. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 25 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Feed fz for slot milling in short-chipping aluminium: 0.04 mm Feed fz for side milling in short-chipping aluminium: 0.065 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.