
Solid Carbide End Mill for Aluminum, TiAlN Coated, 12 mm
Mfr # 202545 12
Zoro # G314383841
product price: $97.15
/ea
Free Shipping & Returns
Key Features
Milling Diameter
12 mm
End Mill Style
Square
End Mill Material
Carbide
Finish
TiAlN
Type
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202545 12
Zoro #
G314383841
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
12 mm
Overall Length
83 mm
Length of Cut
28 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
28 mm
Shank Dia.
12 mm
Details
End Mill Style
Square
End Mill Material
Carbide
Finish
TiAlN
Type
W
Helix Angle
45 Degrees
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Correction Factor Fz
3
Color Ring
yellow
Standard
DIN 6527
Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Shank Type
DIN 6535 HA to h6
Description
Extra sharp cutting edges. Dimensions similar to DIN 6527. Eccentric relief ground. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 28 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm Feed fz for slot milling in short-chipping aluminium: 0.05 mm Feed fz for side milling in short-chipping aluminium: 0.09 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.