Zoro Homepage

Solid Carbide End Mill for Aluminum, TiAlN Coated, 20 mm

  • Mfr # 202545 20

  • Zoro # G214383828


product price: $243.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202545 20
Zoro #
G214383828
UPC #
-
Country of Origin
Germany

Description

Extra sharp cutting edges. Dimensions similar to DIN 6527. Eccentric relief ground. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 41 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm Feed fz for slot milling in short-chipping aluminium: 0.085 mm Feed fz for side milling in short-chipping aluminium: 0.15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.