
Solid Carbide End Mill for Aluminum, TiAlN Coated, 3 mm
Mfr # 202545 3
Zoro # G214383811
product price: $39.65
/eaKey Features
Type of Product
End Mill
Color Ring
yellow
Finish
TiAlN
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202545 3
Zoro #
G214383811
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Min. Cutting Depth
0.01 mm
Overall Length
57 mm
Milling Diameter
3 mm
Shank Dia.
6 mm
Length of Cut
10 mm
Tolerance Nominal Diameter
e8
Details
Type of Product
End Mill
Color Ring
yellow
Finish
TiAlN
End Mill Style
Square
Standard
DIN 6527
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
3
End Mill Material
Carbide
Type
W
Number of Flutes
4
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.008 mm
Description
Extra sharp cutting edges. Dimensions similar to DIN 6527. Eccentric relief ground. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 10 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz for slot milling in short-chipping aluminium: 0.008 mm Feed fz for side milling in short-chipping aluminium: 0.01 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.