Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, TiAlN Coated, 5 mm

  • Mfr # 202545 5

  • Zoro # G514383658


product price: $39.65
/ea

Key Features

Corner Chamfer Angle
90 Degrees
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.5 mm
Correction Factor Fz
3
Min. Cutting Depth
0.01 mm
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.015 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202545 5
Zoro #
G514383658
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.5 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
15 mm
Tolerance Nominal Diameter
e8
Milling Diameter
5 mm
Shank Dia.
6 mm
Overall Length
57 mm
Length of Cut
15 mm

Details

Corner Chamfer Angle
90 Degrees
Correction Factor Fz
3
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.015 mm
Shank Tolerance
h6
Type of Product
End Mill
Color Ring
yellow
Standard
DIN 6527
Helix Angle
45 Degrees
End Mill Material
Carbide
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Type
W
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN

Description

Extra sharp cutting edges. Dimensions similar to DIN 6527. Eccentric relief ground. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 15 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz for slot milling in short-chipping aluminium: 0.015 mm Feed fz for side milling in short-chipping aluminium: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.